Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 40RPM, 90V
Mfr # 021-756-8545
Zoro # G9651866
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type Permanent Magnet DC
- Rotation CW/CCW
- Gear Material Bronze, Hardened Steel
- Housing Material Aluminum
- Gear Type Worm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-756-8545
- Zoro # G9651866
- UPC # 00845171004187
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 9.85 in |
Overall Height | 4.82 in |
Overall Width | 4.07 in |
Output Connection Depth | 8 13/16 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 3.25 in |
Mount Hole Center-to-Center Width | 3 in |
Housing Mount Hole Size | 0.3 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 3/16 in |
Keyway Length | 1 in |
Description
DC Gearmotor,40RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 82 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 45:1, Input Horsepower 1/8 hp, Output Connection Depth 8 13/16 in, Output Shaft Diameter 5/8 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- BRENNAN INDUSTRIES 12FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-04)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- DIXON H Series Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x Female NPTF, Steel, (H6F6)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- DAYTON DC Gearmotor, Nameplate RPM 50, 1.10A (52JE54)
- Bison Gear & Engineering DC Gear Motors