Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 36RPM, 90V
Mfr # 011-348-4050
Zoro # G9651349
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 12.26 in
- Lubrication Oil
- Gear Ratio 48.7:1
- Motor Type Permanent Magnet DC
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-348-4050
- Zoro # G9651349
- UPC # 00845171000790
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 12.26 in |
Overall Length | 14.26 in |
Overall Width | 4 in |
Overall Height | 6.02 in |
Mount Hole Center-to-Center Width | 1.5 in |
Keyway Depth | 3/16 in |
Output Shaft Diameter | 3/4 in |
Keyway Length | 1 in |
Keyway Width | 3/16 in |
Housing Mount Hole Size | 0.28 in |
Mount Hole Center-to-Center Length | 4 in |
Output Connection Depth | 2 in |
Description
DC Gearmotor,36RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 300 in-lb, Overhung Load Capacity 350 ft-lb, Gear Ratio 48.7:1, Input Horsepower 1/4 hp, Output Connection Depth 2 in, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 315014M50 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-50-DD)
- DYNASWIVEL Small Tool Dynaswivel, 1/8" NPT (95852)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B3G0BB553C)
- TRITAN Bearings, 9.00mm Bore Dia., 183 lb. (L1790 ZZ SRL)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- Bison Gear & Engineering Gearmotors