Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 360RPM, 90V
Mfr # 021-756-4505
Zoro # G9651805
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Type Worm
- Housing Material Aluminum
- Gear Material Bronze, Hardened Steel
- Gear Ratio 5.2:1
- Overall Length 11.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-756-4505
- Zoro # G9651805
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 11.73 in |
Overall Height | 4.82 in |
Overall Width | 4.07 in |
Output Shaft Diameter | 5/8 in |
Output Connection Depth | 8 13/16 in |
Housing Mount Hole Size | 0.3 in |
Keyway Width | 3/16 in |
Keyway Length | 1 in |
Mount Hole Center-to-Center Length | 3.25 in |
Mount Hole Center-to-Center Width | 3 in |
Keyway Depth | 3/16 in |
Description
DC Gearmotor,360RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 30 in-lb, Overhung Load Capacity 270 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 5.2:1, Input Horsepower 1/4 hp, Output Connection Depth 8 13/16 in, Output Shaft Diameter 5/8 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 55 x 90 x 10 mm., Fluoro Rubber (559010TCV)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, Blkhd (2041-4-4S)
- TRITAN Yoke Roller, Flat Head, 2" L (CYR 2S)
- DODGE P2B-DLB-108, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.5" Bore Dia. (128710)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135113.00 (M1135113.00)
- Bison Gear & Engineering Gearmotors