Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 360RPM, 90V
Mfr # 011-336-2005
Zoro # G9651209
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Motor Type Permanent Magnet DC
- Lubrication Oil
- Overall Length 10.53 in
- Gear Ratio 5:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-336-2005
- Zoro # G9651209
- UPC # 00663001054597
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 10.53 in |
Length Less Shaft | 8.53 in |
Keyway Length | 1 in |
Mount Hole Center-to-Center Length | 4 in |
Overall Height | 5.6 in |
Housing Mount Hole Size | 0.28 in |
Keyway Width | 3/16 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 3/16 in |
Output Connection Depth | 2 in |
Overall Width | 4.08 in |
Mount Hole Center-to-Center Width | 1.5 in |
Description
DC Gearmotor,360RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 20 in-lb, Overhung Load Capacity 200 ft-lb, Gear Ratio 5:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Output Connection Depth 2 in, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX195 Cogged Belt, 198 in Outside Length, 21/32 in Top Width, 1 Ribs (BX195)
- COXREELS Hand Crank Hose Reel, 50 ft, 1 1/2" ID (1185-1124-BUXX)
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- ZORO SELECT FHP Sheave, AK99 x 1 (AK991)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- Bison Gear & Engineering DC Gear Motors