Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 2.6RPM, 90V
Mfr # 011-175-0702
Zoro # G9651105
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Type Helical (1st Stage)
- Gear Material Powdered Metal (Spur), Steel (1st Stage)
- Length Less Shaft 8.28 in
- Gear Ratio 702.1:1
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-175-0702
- Zoro # G9651105
- UPC # 00845171000141
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 8.28 in |
Overall Length | 9.7 in |
Overall Width | 3.6 in |
Keyway Depth | 1/8 in |
Output Shaft Diameter | 1/2 in |
Housing Mount Hole Size | 0.28 in |
Keyway Length | 3/4 in |
Mount Hole Center-to-Center Width | 1.88 in |
Mount Hole Center-to-Center Length | 3.75 in |
Keyway Width | 1/8 in |
Description
DC Gearmotor,2.6RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 130 in-lb, Overhung Load Capacity 115 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 702.1:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Shaft Diameter 1/2 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMRAD ENGINEERING ROUND MOTOR RUN CAPACITOR, 45 MFD, 370/440 VAC (USA2216)
- B B MANUFACTURING Ex1-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/2)
- CRC 35 lb. White Multi-Purpose Food Grade Grease Pail (SL35605)
- CONTINENTAL 2" ID x 100 ft Rubber Water Suction Hose BK (20016437)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- DAYTON DC Gearmotor, Nameplate RPM 12, 1.30A (52JE51)
- Bison Gear & Engineering Gearmotors