Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 268RPM, 90V
Mfr # 011-175-0007
Zoro # G9650929
original price:
$616.00
11% off
new price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type Permanent Magnet DC
- Standards RoHS Compliant
- Housing Material Aluminum
- Gear Material Powdered Metal (Spur), Steel (1st Stage)
- Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-175-0007
- Zoro # G9650929
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 9.7 in |
Length Less Shaft | 8.28 in |
Overall Width | 3.6 in |
Mount Hole Center-to-Center Length | 3.75 in |
Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Width | 1.88 in |
Housing Mount Hole Size | 0.28 in |
Keyway Width | 1/8 in |
Output Shaft Diameter | 1/2 in |
Keyway Length | 3/4 in |
Description
DC Gearmotor,268RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 22 in-lb, Overhung Load Capacity 200 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 6.7:1, Input Horsepower 1/10 hp, Motor Insulation Class F, Output Shaft Diameter 1/2 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-30205 (30205)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10191, Return Line, 25 micron, Outside-In (MF0062315)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SCB5010-0A125)
- FOSTER Hose Stem, Series 210, 1/4" Plugs (210-16)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- DAYTON Gearmotor, 29 RPM, 156 Torque, 90 VDC, TENV (1LPY2)
- Bison Gear & Engineering Gearmotors