Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 25RPM, 90V
Mfr # 011-175-0072
Zoro # G9651166
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.7 in
- Gear Type Helical (1st Stage)
- Standards RoHS Compliant
- Shaft Orientation Parallel
- Lubrication Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-175-0072
- Zoro # G9651166
- UPC # 00845171000080
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 9.7 in |
Length Less Shaft | 8.28 in |
Overall Width | 3.6 in |
Output Shaft Diameter | 1/2 in |
Keyway Length | 3/4 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Width | 1.88 in |
Housing Mount Hole Size | 0.28 in |
Mount Hole Center-to-Center Length | 3.75 in |
Description
DC Gearmotor,25RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 111 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 71.7:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Shaft Diameter 1/2 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002ZZEC3 (6002ZZEC3)
- FESTO Plastic Tubing PUN-H-4X0, 75-SI (PUN-H-4X0,75-SI)
- FAFNIR Wide Inner Ring And Housed Units, #SMN107KS (SMN107KS)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- DAYTON DC Gearmotor, 170 rpm, 12V, TENV (1Z833)
- Bison Gear & Engineering Gearmotors