Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 25 RPM, 90V
Mfr # 011-190-0072
Zoro # G9651069
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Type Permanent Magnet DC
- Shaft Orientation Parallel
- Gear Material Powdered Metal (Spur), Steel (1st Stage)
- Gear Type Helical (1st Stage)
- Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-190-0072
- Zoro # G9651069
- UPC # 00663001082446
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 7.38 in |
Overall Length | 8.8 in |
Overall Width | 3.75 in |
Keyway Length | 3/4 in |
Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Length | 3.75 in |
Mount Hole Center-to-Center Width | 1.88 in |
Output Connection Depth | 1 7/16 in |
Output Shaft Diameter | 1/2 in |
Housing Mount Hole Size | 0.28 in |
Keyway Width | 1/8 in |
Description
DC Gearmotor,25 RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 100 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 71.7:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Connection Depth 1 7/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball, Needle, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 45/5MFD, 370-440V, Oval (TOCFD455)
- DAYTON AC Gearmotor, 139 rpm, TEFC, 115/230V (4Z523)
- D&D 54 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15540)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- Bison Gear & Engineering Gearmotors