Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 24VDC, 7.5 rpm, 1/15 HP, 240:1
Mfr # 021-720C0240
Zoro # G0072035
original price:
$890.00
5% off
new price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 442 in-lb
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-720C0240
- Zoro # G0072035
- UPC # 845171008512
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 11.91 in |
Shaft Dia. (Dimension U) | 3/4" |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 7.5 RPM, Maximum Torque 443 in-lb, Overhung Load Capacity 725 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 240.4:1, Input Horsepower 1/15 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- DAYTON B89 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (6L212)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (60BS13H X 1 1/4)
- CLIMAX METAL PRODUCTS H2C-062 Two-Piece Clamping Collar Recessed Screw (H2C-062)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- Bison Gear & Engineering Gearmotors