Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 24VDC, 525 lb., 1/8 HP, 100:1
Mfr # 021-720C0100
Zoro # G0071983
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 346 in-lb
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-720C0100
- Zoro # G0071983
- UPC # 845171008475
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 13.57 in |
Shaft Dia. (Dimension U) | 3/4" |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 18 RPM, Maximum Torque 346 in-lb, Overhung Load Capacity 525 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 100.2:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D689)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- DEVILBISS AUTOMOTIVE REFINISHING HAV-511 AIR ADJ VALVE w/GAUGE (DV180089)
- D&D 26" Outside Length, 1/2" Top Width, 1 Ribs (A24/4L260)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- Bison Gear & Engineering DC Gear Motors