Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 24VDC, 36 rpm, 1/8 HP, 50:1
Mfr # 021-720C0050
Zoro # G0071782
original price:
$924.00
5% off
new price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 173 in-lb
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-720C0050
- Zoro # G0071782
- UPC # 845171008444
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 13.57 in |
Shaft Dia. (Dimension U) | 3/4" |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 36 RPM, Maximum Torque 173 in-lb, Overhung Load Capacity 430 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 50.1:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-VSC-108 (123585 P2B VSC 108)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- CONTROL DEVICES Pneumatic Safety Valve, 1/4" (M)NPT Inlet (ST25-0A040)
- FAFNIR Single Row Radial Ball Bearing, Shielded (38KLD)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- Bison Gear & Engineering Gearmotors