Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 24VDC, 31 rpm, 1/3 HP, 80:1
Mfr # 021-730C0080
Zoro # G0072659
original price:
$1,193.00
10% off
new price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 629 in-lb
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-730C0080
- Zoro # G0072659
- UPC # 845171009571
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 16.77 in |
Shaft Dia. (Dimension U) | 1 1/4 in |
Output Shaft Diameter | 1 1/4 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 31 RPM, Maximum Torque 629 in-lb, Overhung Load Capacity 820 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 80.1:1, Input Horsepower 1/3 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 1/4 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNTAIN 1/4" Multipurpose Whip Air Hose (6224)
- NSK NSK 6308V, 6300 Series Single Row Deep Groove Ball Bearing (6308V)
- SOLBERG Oil Mist Filter, Closed, 3/4" MPT Inlet (EE-GL915-075)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- DAYTON DC Gearmotor, Nameplate RPM 0.5, 0.10A (52JE46)
- Bison Gear & Engineering DC Gear Motors