Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 24VDC, 180 rpm, 1/5 HP, 10:1
Mfr # 021-725C0010
Zoro # G0072254
original price:
$1,053.00
14% off
new price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 55 in-lb
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-725C0010
- Zoro # G0072254
- UPC # 845171008987
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 15.32 in |
Shaft Dia. (Dimension U) | 1" |
Output Shaft Diameter | 1 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 180 RPM, Maximum Torque 55 in-lb, Overhung Load Capacity 355 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 10:1, Input Horsepower 1/5 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Check, 1/4 In (CB25)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-43)
- MARATHON MOTORS Mtr, Cap St, 2 HP, 3450,115/208-230, 56C, ODP (5KC49TN2141X)
- KBC Ball Bearing, 75mm x 130mm x 25mm, single row deep groove ball bearing, two contact seals, C3 Fit (6215-2RS KBC)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- DAYTON DC Gearmotor, Nameplate RPM 8.8, 1.00A (52JE50)
- Bison Gear & Engineering DC Gear Motors