Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1
Mfr # 021-725C0150
Zoro # G0072385
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 519 in-lb
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-725C0150
- Zoro # G0072385
- UPC # 845171009083
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 14.06 in |
Shaft Dia. (Dimension U) | 1" |
Output Shaft Diameter | 1 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Gearmotor DC, Nameplate Speed 12 RPM, Maximum Torque 519 in-lb, Overhung Load Capacity 820 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 150.3:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- ALPHA TECHNOLOGIES Aignep USA 4 mm OD Polyurethane Tubing, Red Color, 100' Roll, 125 - 200 psi (PU4MM-1-100)
- BESTORQ Cogged Belt, 88 in Outside Length, 21/32 in Top Width, 1 Ribs (BX85)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030H20B, Pressure Line, 25 micron, Outside-In (MF0060069)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- Bison Gear & Engineering Gearmotors