Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 22RPM, 90V
Mfr # 011-336-2082
Zoro # G9651297
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.53 in
- Standards RoHS Compliant
- Length Less Shaft 8.53 in
- Lubrication Oil
- Motor Type Permanent Magnet DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-336-2082
- Zoro # G9651297
- UPC # 00663001054528
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 10.53 in |
Length Less Shaft | 8.53 in |
Overall Height | 5.6 in |
Overall Width | 4.08 in |
Keyway Width | 3/16 in |
Housing Mount Hole Size | 0.28 in |
Output Connection Depth | 2 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 3/16 in |
Keyway Length | 1 in |
Mount Hole Center-to-Center Length | 4 in |
Mount Hole Center-to-Center Width | 1.5 in |
Description
DC Gearmotor,22RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 300 in-lb, Overhung Load Capacity 322 ft-lb, Gear Ratio 81.8:1, Input Horsepower 1/8 hp, Output Connection Depth 2 in, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SPEED KING B103 Replacement Belt, B103 (B103)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616-OH)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- RYCO Hose, 3/8"x30", 3100 psi, FemalexFemale Jic (T3006D-030-20402040-0909)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- DAYTON Gearmotor, 42 RPM, 105 Torque, 90 VDC, TENV (1LPY1)
- Bison Gear & Engineering DC Gear Motors