Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 22RPM, 12V
Mfr # 011-348-3080
Zoro # G9651321
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Overall Length 12.27 in
- Motor Type Permanent Magnet DC
- Lubrication Oil
- Gear Ratio 81.8:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-348-3080
- Zoro # G9651321
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 12.27 in |
Length Less Shaft | 10.27 in |
Overall Width | 4 in |
Overall Height | 6.02 in |
Mount Hole Center-to-Center Width | 1.5 in |
Output Connection Depth | 2 in |
Housing Mount Hole Size | 0.28 in |
Mount Hole Center-to-Center Length | 4 in |
Details
Item | DC Gearmotor,22RPM,12V |
Standards | RoHS Compliant |
Motor Type | Permanent Magnet DC |
Lubrication | Oil |
Gear Ratio | 81.8:1 |
Maximum Torque | 300 in-lb |
Motor Duty Class | Continuous |
Number of Housing Mount Holes | 4 |
Operating Voltage | 12V DC |
Full Load Current | 11 A |
Input Horsepower | 1/6 hp |
Overhung Load Capacity | 500 ft-lb |
Maximum Output Speed | 22 RPM @ 12 V |
Number of Stages | 3 |
IP Rating | IP43 |
Description
DC Gearmotor,22RPM,12V, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Maximum Torque 300 in-lb, Overhung Load Capacity 500 ft-lb, Gear Ratio 81.8:1, Input Horsepower 1/6 hp, Output Connection Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.812 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7333-50)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AR Series (AR400)
- NATIONAL Small Bore Metric Seals, 28X52X7-R2LS32-S (28X52X7-R2LS32-S)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF18)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- DAYTON Gearmotor, 63 RPM, 90vdc (6Z410)
- Bison Gear & Engineering DC Gear Motors