Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 20RPM, 24V
Mfr # 011-190-4096
Zoro # G9650947
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.41 in
- Gear Ratio 95.5:1
- Rotation CW/CCW
- Length Less Shaft 6.99 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-190-4096
- Zoro # G9650947
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 8.41 in |
Length Less Shaft | 6.99 in |
Keyway Width | 1/8 in |
Keyway Length | 3/4 in |
Mount Hole Center-to-Center Width | 1.88 in |
Overall Width | 3.75 in |
Keyway Depth | 1/8 in |
Housing Mount Hole Size | 0.28 in |
Mount Hole Center-to-Center Length | 3.75 in |
Output Connection Depth | 1 7/16 in |
Output Shaft Diameter | 1/2 in |
Description
DC Gearmotor,20RPM,24V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Maximum Torque 100 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 95.5:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Connection Depth 1 7/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball, Needle, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF0301P25NBP01, Return Line, 25 micron (ZX-MF0301P25NBP01)
- GRUVLOK Silicone Lubricant, 10 Oz, For Gruvlok (0390162881)
- GATES Synchro-Power Polyurethane Belts, AT5-500-16 (AT5-500-16)
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- LEESON 0.25 Hp Dc Gearmotor, 62 Rpm, 90 V, 34 Frame, Tenv (M1135110.00)
- Bison Gear & Engineering Gearmotors