Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 185RPM, 90V
Mfr # 011-175-0010
Zoro # G9650910
original price:
$625.00
5% off
new price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Gear Ratio 9.7:1
- Shaft Orientation Parallel
- Gear Type Helical (1st Stage)
- Lubrication Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-175-0010
- Zoro # G9650910
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 9.7 in |
Length Less Shaft | 8.28 in |
Overall Width | 3.6 in |
Keyway Length | 3/4 in |
Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Width | 1.88 in |
Output Shaft Diameter | 1/2 in |
Keyway Width | 1/8 in |
Housing Mount Hole Size | 0.28 in |
Mount Hole Center-to-Center Length | 3.75 in |
Description
DC Gearmotor,185RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 32 in-lb, Overhung Load Capacity 218 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 9.7:1, Input Horsepower 1/10 hp, Motor Insulation Class F, Output Shaft Diameter 1/2 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 7/8 in Bore, PTFE Steel (ZUSAB-PB-897)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-3/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.75 inch OD (BK90x1-3/16)
- DORMAN Fuel Line 5/16 In., 800-074 (800-074)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- Bison Gear & Engineering Gearmotors