Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 180RPM, 90V
Mfr # 021-756-8510
Zoro # G9651726
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Ratio 10.3:1
- Motor Type Permanent Magnet DC
- Shaft Orientation Right Angle
- Rotation CW/CCW
- Gear Type Worm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-756-8510
- Zoro # G9651726
- UPC # 00845171004149
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 9.85 in |
Overall Height | 4.82 in |
Overall Width | 4.07 in |
Housing Mount Hole Size | 0.3 in |
Keyway Width | 3/16 in |
Keyway Length | 1 in |
Output Shaft Diameter | 5/8 in |
Output Connection Depth | 8 13/16 in |
Mount Hole Center-to-Center Width | 3 in |
Keyway Depth | 3/16 in |
Mount Hole Center-to-Center Length | 3.25 in |
Description
DC Gearmotor,180RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 27 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 10.3:1, Input Horsepower 1/8 hp, Output Connection Depth 8 13/16 in, Output Shaft Diameter 5/8 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 54mm ID, Nitrile Rubber (547208TC)
- GATES Stainless Steel Clamp, 32010 (32010)
- RUBBERWORX 3" X 25FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-3X25-CEAL)
- GUARDAIR Guardair 75XT024AA, Xtra Thrust W/ 24" Alum Ext & Alloy Nozzle (75XT024AA)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- DAYTON DC Gearmotor, 170 rpm, 12V, TENV (1Z833)
- Bison Gear & Engineering DC Gear Motors