Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 17RPM, 90V
Mfr # 011-348-4100
Zoro # G9651358
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.34 in
- Gear Ratio 102.4:1
- Standards RoHS Compliant
- Motor Type Permanent Magnet DC
- Length Less Shaft 10.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-348-4100
- Zoro # G9651358
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 12.34 in |
Length Less Shaft | 10.26 in |
Overall Height | 6.02 in |
Overall Width | 4 in |
Mount Hole Center-to-Center Length | 4 in |
Keyway Width | 3/16 in |
Output Shaft Diameter | 3/4 in |
Keyway Depth | 3/16 in |
Housing Mount Hole Size | 0.28 in |
Keyway Length | 1 in |
Mount Hole Center-to-Center Width | 1.5 in |
Output Connection Depth | 2 in |
Description
DC Gearmotor,17RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 350 in-lb, Overhung Load Capacity 500 ft-lb, Gear Ratio 102.4:1, Input Horsepower 1/8 hp, Output Connection Depth 2 in, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6006ZZNR C3 (6006-ZZNR C/3)
- BESTORQ BX88 Cogged Belt, 91 in Outside Length, 21/32 in Top Width, 1 Ribs (BX88)
- MACNAUGHT Slow Return Air/Water Hose, 50 ft, Blue (M3D-SSAW5050-H)
- TSUBAKI Connecting Roller Link, Curved, PK5 (40CUCL)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- DAYTON DC Gearmotor, 64 rpm, 12V, TENV (1Z826)
- Bison Gear & Engineering DC Gear Motors