Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 144RPM, 90V
Mfr # 011-483-2012
Zoro # G9651525
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Type Helical (1st Stage), Spur
- Overall Length 16.15 in
- Rotation CW/CCW
- Standards RoHS Compliant
- Motor Type Permanent Magnet DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-483-2012
- Zoro # G9651525
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 16.15 in |
Length Less Shaft | 14.65 in |
Overall Width | 7.31 in |
Overall Height | 6.63 in |
Keyway Length | 1 1/8 in |
Mount Hole Center-to-Center Width | 2.5 in |
Housing Mount Hole Size | 7/16 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 7.13 in |
Keyway Depth | 3/16 in |
Output Connection Depth | 1 1/2 in |
Keyway Width | 3/16 in |
Description
DC Gearmotor,144RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 202 in-lb, Overhung Load Capacity 491 ft-lb, Rotation CW/CCW, Motor Frame Designation 48 NEMA, Mounting Orientation Any Angle, Gear Ratio 11.8:1, Input Horsepower 1/2 hp, AGMA Gear Class Class 9, Output Connection Depth 1 1/2 in, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (35ASSK1CL)
- D&D 140" Outside Length, 5/8" Top Width, 1 Ribs (5VK1400)
- LINCOLN Spring Return Hose Reel, 3/8 in Hose Dia, 50 ft Length, 300 psi (83753)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- DAYTON Gearmotor, 152 RPM, 30 Torque, 90 VDC, TENV (1LPX8)
- Bison Gear & Engineering Gearmotors