Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 1.3RPM, 90V
Mfr # 011-175-1369
Zoro # G9651148
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW/CCW
- Shaft Orientation Parallel
- Gear Type Helical (1st Stage)
- Lubrication Oil
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-175-1369
- Zoro # G9651148
- UPC # 00845171000158
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 8.28 in |
Overall Length | 9.7 in |
Overall Width | 3.6 in |
Keyway Width | 1/8 in |
Mount Hole Center-to-Center Width | 1.88 in |
Keyway Length | 3/4 in |
Housing Mount Hole Size | 0.28 in |
Output Shaft Diameter | 1/2 in |
Mount Hole Center-to-Center Length | 3.75 in |
Keyway Depth | 1/8 in |
Description
DC Gearmotor,1.3RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 160 in-lb, Overhung Load Capacity 115 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 1369.3:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Shaft Diameter 1/2 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38)
- APACHE Apache 99000233 0.75 in. Pipe Thread Fuel Transfer Hose Swivel (185572)
- NTN NTN 608ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded (608ZZ)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SPHC6-6F)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- FAULHABER BRUSHLESS DC MOTOR WITH GEARHEAD 5/16IN GEARMOTOR (3564V0060 38/1S)
- Bison Gear & Engineering DC Gear Motors