Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 139RPM, 24V
Mfr # 011-190-4013
Zoro # G9650965
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW/CCW
- Length Less Shaft 6.99 in
- Gear Material Powdered Metal (Spur), Steel (1st Stage)
- Shaft Orientation Parallel
- Gear Ratio 12.9:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-190-4013
- Zoro # G9650965
- UPC # 00663001054498
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 6.99 in |
Overall Length | 8.41 in |
Overall Width | 3.75 in |
Mount Hole Center-to-Center Width | 1.88 in |
Housing Mount Hole Size | 0.28 in |
Keyway Width | 1/8 in |
Output Shaft Diameter | 1/2 in |
Output Connection Depth | 1 7/16 in |
Keyway Depth | 1/8 in |
Keyway Length | 3/4 in |
Mount Hole Center-to-Center Length | 3.75 in |
Description
DC Gearmotor,139RPM,24V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Maximum Torque 20 in-lb, Overhung Load Capacity 220 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 12.9:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Connection Depth 1 7/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball, Needle, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 181 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPV2)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End (FM99-9)
- MAXIM Hyd Cylinder, 2 In Bore, 10 In Stroke (218-306)
- FESTO Compact Cylinder ADN-32-80-A-P-A (ADN-32-80-A-P-A)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- DAYTON DC Gearmotor, 94 rpm, 12V, TENV (1Z831)
- Bison Gear & Engineering Gearmotors