Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 13 RPM, 90V
Mfr # 011-190-0139
Zoro # G9651026
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Orientation Parallel
- Lubrication Oil
- Rotation CW/CCW
- Gear Ratio 139.1:1
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-190-0139
- Zoro # G9651026
- UPC # 00663001082422
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 7.38 in |
Overall Length | 8.8 in |
Overall Width | 3.75 in |
Mount Hole Center-to-Center Length | 3.75 in |
Keyway Width | 1/8 in |
Output Shaft Diameter | 1/2 in |
Mount Hole Center-to-Center Width | 1.88 in |
Housing Mount Hole Size | 0.28 in |
Output Connection Depth | 1 7/16 in |
Keyway Depth | 1/8 in |
Keyway Length | 3/4 in |
Description
DC Gearmotor,13 RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 100 in-lb, Overhung Load Capacity 85 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 139.1:1, Input Horsepower 1/40 hp, Motor Insulation Class F, Output Connection Depth 1 7/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball, Needle, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, Filter (2901355100)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HBP01, Return Line, 6 micron (ZX-MF4003A06HBP01)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-05-11)
- MARATHON MOTORS DDB Motor, 1/2 HP, 1725 rpm, 1-Ph, Dripproof (056C17D2102)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- Bison Gear & Engineering Gearmotors