Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 12VDC, 15 rpm, 1/8 HP, 120:1
Mfr # 021-720A0120
Zoro # G0071895
original price:
$956.00
5% off
new price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 415 in-lb
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-720A0120
- Zoro # G0071895
- UPC # 845171008352
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 13.57 in |
Shaft Dia. (Dimension U) | 3/4" |
Output Shaft Diameter | 3/4 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Gearmotor DC, Nameplate Speed 15 RPM, Maximum Torque 415 in-lb, Overhung Load Capacity 550 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 120.2:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 3/4 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 3L250 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250-2)
- ENERPAC HA9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HA9206)
- SKF SKF 6200 2ZJ, Single Row Ball Bearings (6200 2ZJ)
- LEGRIS Flow Control Regulator, 8mm (7770 08 00)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- DAYTON DC Gearmotor, 7 rpm, 180V, TENV (M1135231.00)
- Bison Gear & Engineering Gearmotors