Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1
Mfr # 021-725A0180
Zoro # G0072220
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 623 in-lb
- Gearmotor Shaft Type Hollow
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 021-725A0180
- Zoro # G0072220
- UPC # 845171008963
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 14.06 in |
Shaft Dia. (Dimension U) | 1" |
Output Shaft Diameter | 1 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 10 RPM, Maximum Torque 623 in-lb, Overhung Load Capacity 870 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 180.3:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Air Filter Assembly (19-0083)
- ARO Solenoid Air Control Valve, 10/32In, 24VDC (S5SSMB-1)
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M057)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- Bison Gear & Engineering Gearmotors