Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 121RPM, 90V
Mfr # 011-348-4015
Zoro # G9651446
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Length Less Shaft 12.26 in
- Lubrication Oil
- Overall Length 14.26 in
- Gear Ratio 15:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-348-4015
- Zoro # G9651446
- UPC # 00845171000752
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 12.26 in |
Overall Length | 14.26 in |
Keyway Depth | 3/16 in |
Overall Height | 6.02 in |
Mount Hole Center-to-Center Length | 4 in |
Overall Width | 4 in |
Keyway Width | 3/16 in |
Output Connection Depth | 2 in |
Keyway Length | 1 in |
Mount Hole Center-to-Center Width | 1.5 in |
Output Shaft Diameter | 3/4 in |
Housing Mount Hole Size | 0.28 in |
Description
DC Gearmotor,121RPM,90V, Output Shaft Type Keyed, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 125 in-lb, Overhung Load Capacity 250 ft-lb, Gear Ratio 15:1, Input Horsepower 1/4 hp, Output Connection Depth 2 in, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, Open (JML1406T)
- NUMATICS Swivel, 1/4In NPT, 1/4In Push In (2FPRN8)
- INTERSTATE PNEUMATICS Standard Jaw Ear Clamp Pincers (H11)
- SUNNYSIDE Xylol, 1 qt. (82232S)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 19RPM, 90V (011-175-0096)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 250 rpm, 1/3 HP, 10:1 (021-730C0010)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 7.5 rpm, 1/8 HP, 240:1 (021-725C0240)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- LEESON 0.25 Hp Dc Gearmotor, 62 Rpm, 90 V, 34 Frame, Tenv (M1135110.00)
- Bison Gear & Engineering DC Gear Motors