Shop All DC Gear Motors
Bison Gear & Engineering
DC Gearmotor, 121RPM, 24V
Mfr # 011-348-5015
Zoro # G9651498
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Overall Length 12.34 in
- Lubrication Oil
- Gear Ratio 15:1
- Length Less Shaft 10.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 011-348-5015
- Zoro # G9651498
- UPC # 00845171000875
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 12.34 in |
Length Less Shaft | 10.26 in |
Overall Height | 6.02 in |
Overall Width | 4 in |
Output Connection Depth | 2 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 1.5 in |
Keyway Depth | 3/16 in |
Keyway Length | 1 in |
Keyway Width | 3/16 in |
Housing Mount Hole Size | 0.28 in |
Mount Hole Center-to-Center Length | 4 in |
Description
DC Gearmotor,121RPM,24V, Output Shaft Type Keyed, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Maximum Torque 59 in-lb, Overhung Load Capacity 250 ft-lb, Gear Ratio 15:1, Input Horsepower 1/8 hp, Output Connection Depth 2 in, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B37G)
- STANLEY ENGINEERED FASTENING O-Ring, PK10 (DPN900-060)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-2-C)
- PNEUMADYNE Manifold, 90 deg., 8 Outlets, 12" L (M40-750-4-90)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- BISON GEAR & ENGINEERING DC Gearmotor, 1.7RPM, 90V (011-656-2206)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 90V (011-336-2082)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- BISON GEAR & ENGINEERING DC Gearmotor, 42RPM, 90V (011-336-2043)
- DAYTON DC Gearmotor, 85 rpm, 12V, TENV (1LPK1)
- Bison Gear & Engineering Gearmotors