Shop All Gearmotor Accessories
Bison Gear & Engineering
Brake, 3"/Lb
Mfr # P133-100-0003
Zoro # G9653990
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Power-Off Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # P133-100-0003
- Zoro # G9653990
- Country of Origin United States
- Category Gearmotor Accessories
Details
Item | Brake |
Product Type | Power-Off Brakes |
Description
Brake, Product Type Power-Off Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E714)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 115 psi (ST25-1A115)
- AMFLO HOSE AIR 3/8""X50' BLUE (554-50A)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-36AS)
- BISON GEAR & ENGINEERING Armature Shaft Extension, 5/8-7/8"Adapter (134-158-0200)
- BISON GEAR & ENGINEERING Mounting Plate, 725 Output (P125-725-1000W)
- BISON GEAR & ENGINEERING VW Replacement Unit, 27RPM, 115V (022Q607-0238R)
- MORSE Torque Overload Accessory- 250A Series Coupling (250CP TL CPLG PKG MPB 1/2)
- DAYTON Conduit Box Kit (M1760013.00)
- DAYTON AC/DC Replacement Motor, 5000 RPM, 115V (1MDU9)
- DODGE Tigear-2 Reducers And Accessories, 26Q30L56 TIGEAR-2 REDUCER (26Q30L56 TIGEAR-2 REDUCER)
- Bison Gear & Engineering Gear Drives & Speed Reducers