Shop All Gearmotor Accessories
Bison Gear & Engineering
Brake, 15"/Lb
Mfr # P133-550-0018
Zoro # G9654130
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Brake,15"/Lb
- Product Type Power-Off Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # P133-550-0018
- Zoro # G9654130
- Country of Origin United States
- Category Gearmotor Accessories
Details
Item | Brake |
Accessory Type | Brake,15"/Lb |
Product Type | Power-Off Brakes |
Description
Brake, Product Type Power-Off Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SVHC16-16F)
- QA1 Female, Rod End, LH, 6/6.065mm (MCFL6)
- INGERSOLL-RAND Reverse Lever (IR295A-A658)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 3/4-16, Strt (221501-8-6s)
- BISON GEAR & ENGINEERING Mounting Plate, 725 Output (P125-725-1000W)
- BISON GEAR & ENGINEERING VW Replacement Unit, 27RPM, 115V (022Q607-0238R)
- BISON GEAR & ENGINEERING Armature Shaft Extension, 5/8-7/8"Adapter (134-158-0200)
- MORSE Torque Overload Accessory- 250A Series Coupling (250CP TL CPLG PKG MPB 1/2)
- DODGE Tigear-2 Reducers And Accessories, 20Q30L56 TIGEAR-2 REDUCER (20Q30L56 TIGEAR-2 REDUCER)
- DODGE Tigear-2 Input Seal, Domestic (334277)
- DODGE Renewal Parts, Td-Tdt-Txt4 Input Seal 244203, 244211 (244211)
- Bison Gear & Engineering Gearmotor Accessories