Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 92RPM, 230V
Mfr # 017-247-0019
Zoro # G9652660
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Gear Ratio 19.1:1
- Phase Three
- Overall Length 11.41 in
- Lubrication Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 017-247-0019
- Zoro # G9652660
- UPC # 00663001054443
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Overall Length | 11.41 in |
Overall Height | 5.19 in |
Output Shaft Diameter | 3/4 in |
Keyway Length | 1 in |
Output Shaft Length | 1 9/16 in |
Mount Hole Center-to-Center Width | 1.5 in |
Housing Mount Hole Size | 9/32 in |
Output Connection Depth | 2 in |
Mount Hole Center-to-Center Length | 4 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/16 in |
Description
AC Gearmotor, Maximum Torque 144 in-lb, Operating Voltage 230V AC, Gear Ratio 19.1:1, Motor Insulation Class F, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX156 Cogged Belt, 159 in Outside Length, 21/32 in Top Width, 1 Ribs (BX156)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E583)
- WOLVERINE Hydraulic Motor, 4-Bolt, 17.9 cu. In. (CMM300-4RP)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCP-1M)
- BISON GEAR & ENGINEERING AC Gearmotor, 20RPM, 115/230V (016-246-6082)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- BISON GEAR & ENGINEERING AC Gearmotor, 380.0 in-lb Max. Torque, 16.8 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0100)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 1.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF3)
- Bison Gear & Engineering AC Gear Motors