Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 60.0 in-lb Max. Torque, 168.6 RPM Nameplate RPM, 230V AC Voltage, 3 Phase
Mfr # 027-725G0010
Zoro # G6421597
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 60 in-lb
- Gearmotor Shaft Type Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 027-725G0010
- Zoro # G6421597
- UPC # 845171006709
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 13.44 in |
Keyway Size Type | 1/4 sq in x 1 in |
Dimension D | 1.71 in |
Keyway Size | 1/4" Square x 1" |
Dimension F | 3.35 in |
Overall Length | 13.62 in |
Dimension H | 1.67 in |
Dimension C | 2.11 in |
Dimension D1 | 2.11 in |
Dimension L | 1.67 in |
Dimension D2 | 2.98 in |
Dimension X | M10 x 1.5 |
Dimension B | 3.42 in |
Dimension E | 4.64 in |
Dimension A | 5.47 in |
Height (Dimension O) | 6.66 in |
Dimension Z | M8 x 1 |
Dimension N | 3.35 in |
Dimension AA | 4.22 in |
Shaft Dia. (Dimension U) | 1 in |
Mount Hole Center-to-Center Width | 3.35 in |
Output Shaft Height | 2.11 in |
Mount Hole Center-to-Center Length | 5.47 in |
Keyway Depth | 1 in |
Keyway Width | 1/4 in |
Overall Height | 6.66 in |
Overall Width | 4.64 in |
Output Shaft Diameter | 1 in |
Description
AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 168.6 RPM, Maximum Torque 60 in-lb, Overhung Load Capacity 355 ft-lb, Rotation CW/CCW, Output Shaft Height 2.11 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 10:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Silencer, Plastic, 3/8" (S-1086-38)
- ARO Manifold, 10 Station (M26M02-10)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9600FKS8Z, Pressure Line, 10 micron, Outside-In (MF0058760)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.15" OD (681B)
- BISON GEAR & ENGINEERING AC Gearmotor, 1,730.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-730A0240)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0060)
- BISON GEAR & ENGINEERING AC Gearmotor, 570.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0150F)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 440.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-720A0120)
- BISON GEAR & ENGINEERING AC Gearmotor, 180.0 in-lb Max. Torque, 56.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0030)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z405)
- Bison Gear & Engineering AC Gear Motors