Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 48RPM, 115V
Mfr # 014-242-9036
Zoro # G9652091
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 9.5 in
- Standards RoHS Compliant
- Phase Three
- Capacitor Required Yes
- Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 014-242-9036
- Zoro # G9652091
- UPC # 00845171002169
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 9.5 in |
Overall Length | 11 in |
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 1 1/2 in |
Keyway Depth | 3/16 in |
Output Connection Depth | 2 1/16 in |
Housing Mount Hole Size | 0.28 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Width | 4 in |
Keyway Length | 1 in |
Description
AC Gearmotor, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 193 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 35.8:1, Shaft Orientation Parallel, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Dubl-V Belts, BB108 (BB108)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M10-125-10)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0060)
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0020)
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- BISON GEAR & ENGINEERING AC Gearmotor, 380.0 in-lb Max. Torque, 16.8 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0100)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- BAUER 23.5Rpm 1Ph 0.075Kw 14Mm 115V-Ac Gearmotor (BS02-38H/E04LA4)
- Bison Gear & Engineering AC Gear Motors