Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 41 RPM, 230/460V
Mfr # 017-482-0042
Zoro # G9652819
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 12.76 in
- Standards RoHS Compliant
- Overall Length 14.26 in
- Gear Ratio 42.8:1
- Gear Material Steel (Balance Spur)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 017-482-0042
- Zoro # G9652819
- UPC # 00663001081678
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.76 in |
Overall Length | 14.26 in |
Overall Height | 6.63 in |
Overall Width | 8.13 in |
Housing Mount Hole Size | 7/16 in |
Keyway Length | 1 1/8 in |
Mount Hole Center-to-Center Length | 7.13 in |
Output Shaft Length | 1 1/2 in |
Keyway Width | 3/16 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 2.5 in |
Keyway Depth | 3/16 in |
Description
AC Gearmotor, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 708 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 42.8:1, Shaft Orientation Parallel, Motor Duty Class Continuous, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HB ELBOW TO MALE PIP (269HB-8-4)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3478)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X04X04X04)
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0050F)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 180.0 in-lb Max. Torque, 56.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0030)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- BISON GEAR & ENGINEERING AC Gearmotor, 570.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0150F)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- DAYTON AC Gearmotor, 90.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H598)
- Bison Gear & Engineering Gearmotors