Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 026-725A0060
Zoro # G7056287
original price:
$917.00
7% off
new price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 360 in-lb
- Gearmotor Shaft Type Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 026-725A0060
- Zoro # G7056287
- UPC # 845171006631
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 15.38 in |
Keyway Size Type | 1/4 sq in x 1 in |
Dimension L | 1.67 in |
Dimension H | 1.67 in |
Dimension E | 4.64 in |
Dimension N | 3.35 in |
Dimension D2 | 2.98 in |
Dimension Z | M8 x 1 |
Dimension F | 3.35 in |
Shaft Dia. (Dimension U) | 1 in |
Keyway Size | 1/4" Square x 1" |
Dimension C | 2.11 in |
Dimension AA | 4.22 in |
Dimension D1 | 2.11 in |
Dimension X | M10 x 1.5 |
Dimension B | 3.42 in |
Height (Dimension O) | 6.66 in |
Overall Length | 15.37 in |
Dimension A | 5.47 in |
Dimension D | 1.71 in |
Output Shaft Height | 2.11 in |
Overall Height | 6.66 in |
Keyway Depth | 1 in |
Mount Hole Center-to-Center Length | 5.47 in |
Output Shaft Diameter | 1 in |
Keyway Width | 1/4 in |
Mount Hole Center-to-Center Width | 3.35 in |
Overall Width | 4.64 in |
Description
AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 28 RPM, Maximum Torque 360 in-lb, Overhung Load Capacity 580 ft-lb, Rotation CW/CCW, Output Shaft Height 2.11 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 60:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 41C242
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 25:1 (F724-25-B7-G)
- MCGILL Sphere-Rol Sb, SB 22215 W33 SS (SB 22215 W33 SS)
- HYDROMAXX 4"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF400300)
- DANFOSS Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (100006E)
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0050F)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0020)
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0015)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 90V DC Voltage (4Z130)
- Bison Gear & Engineering AC Gear Motors