Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 355.0 in-lb Max. Torque, 9.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase
Mfr # 027-720G0180
Zoro # G6895691
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 355 in-lb
- Gearmotor Shaft Type Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 027-720G0180
- Zoro # G6895691
- UPC # 845171007096
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 13.06 in |
Keyway Size Type | 3/16 sq in x 3/16 in |
Keyway Size | 3/16" Square x 3/16" |
Dimension D2 | 2.98 in |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Length | 13.09 in |
Dimension C | 1.91 in |
Dimension E | 4.06 in |
Dimension N | 3.74 in |
Dimension L | 1.47 in |
Dimension A | 4.94 in |
Dimension D1 | 1.91 in |
Dimension AA | 3.82 in |
Dimension D | 1.52 in |
Height (Dimension O) | 5.96 in |
Dimension B | 3.04 in |
Dimension H | 1.47 in |
Dimension F | 2.95 in |
Overall Height | 6.08 in |
Keyway Width | 3/16 in |
Overall Width | 4.06 in |
Output Shaft Height | 1.91 in |
Mount Hole Center-to-Center Width | 3.04 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 4.94 in |
Keyway Depth | 3/16 in |
Description
AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 9.3 RPM, Maximum Torque 355 in-lb, Overhung Load Capacity 670 ft-lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 180:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- ORS Abec 5 Bearing, 30mm Bore, 62mm, Sealed (6206 2RS P53 G93)
- ALEMITE Grease Fitting Drive Type, 1/4" Drive (A1743)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02525-25-G)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- BISON GEAR & ENGINEERING AC Gearmotor, 380.0 in-lb Max. Torque, 16.8 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0100)
- BISON GEAR & ENGINEERING AC Gearmotor, 20RPM, 115/230V (016-246-6082)
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 180.0 in-lb Max. Torque, 56.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0030)
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP6)
- Bison Gear & Engineering AC Gear Motors