Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 330RPM, 230V
Mfr # 027-756-4005
Zoro # G8715126
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Overall Length 10.1 in
- Shaft Orientation Right Angle
- Phase Three
- Lubrication Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 027-756-4005
- Zoro # G8715126
- UPC # 00845171004606
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Overall Length | 10.1 in |
Overall Height | 5.8 in |
Keyway Width | 3/16 in |
Output Shaft Diameter | 3/4 in |
Keyway Depth | 3/16 in |
Details
Item | AC Gearmotor |
Standards | RoHS Compliant |
Shaft Orientation | Right Angle |
Phase | Three |
Lubrication | Oil |
Gear Ratio | 5.2:1 |
Input Horsepower | 0.25 hp |
Maximum Output Speed | 495 RPM |
Operating Voltage | 230V AC |
Motor Frame Designation | 42 NEMA |
IP Rating | IP44 |
Motor Duty Class | Continuous |
Maximum Torque | 30 in-lb |
Number of Stages | 1 |
Keyway Type | Square |
Full Load Current | 0.8 A |
Description
AC Gearmotor, Maximum Torque 30 in-lb, Operating Voltage 230V AC, Gear Ratio 5.2:1, Shaft Orientation Right Angle, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11H, Hytrel (11H)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3500X6)
- FAFNIR Ball Bearings, #W210PP (W210PP)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0060)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 20RPM, 115/230V (016-246-6082)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 153 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z844)
- Bison Gear & Engineering Gearmotors