Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 32.8RPM, 230/460V
Mfr # 017-482-0053
Zoro # G9652916
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 12.76 in
- Standards RoHS Compliant
- Gear Type Spur
- Gear Ratio 53.9:1
- Motor Type Split-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bison Gear & Engineering
- MFR # 017-482-0053
- Zoro # G9652916
- UPC # 00663001081654
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.76 in |
Overall Length | 14.26 in |
Overall Width | 8.13 in |
Overall Height | 6.63 in |
Housing Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Length | 7.13 in |
Output Shaft Diameter | 3/4 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Width | 2.5 in |
Keyway Length | 1 1/8 in |
Output Shaft Length | 1 1/2 in |
Description
AC Gearmotor, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 846 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 53.9:1, Shaft Orientation Parallel, Motor Duty Class Continuous, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor EM2543T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 4264M, OPSB, F1 (EM2543T)
- HANKISON Refrigerated Dryer Maint Kit, 3YA48 (HPRJMK3)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 40 # of Teeth (50BS40 X 1)
- BISON GEAR & ENGINEERING AC Gearmotor, 480.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0080F)
- BISON GEAR & ENGINEERING AC Gearmotor, 20RPM, 115/230V (016-246-6082)
- BISON GEAR & ENGINEERING AC Gearmotor, 180.0 in-lb Max. Torque, 56.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0030)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- BISON GEAR & ENGINEERING AC Gearmotor, 570.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0150F)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 90V DC Voltage (1LPW3)
- Bison Gear & Engineering Gearmotors