Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 300.0 in-lb Max. Torque, 33.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 026-725A0050
Zoro # G6928433
original price:
$923.00
8% off
new price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 300 in-lb
- Gearmotor Shaft Type Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 026-725A0050
- Zoro # G6928433
- UPC # 845171006624
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 15.38 in |
Keyway Size Type | 1/4 sq in x 1 in |
Dimension AA | 4.22 in |
Dimension F | 3.35 in |
Height (Dimension O) | 6.66 in |
Dimension C | 2.11 in |
Dimension H | 1.67 in |
Dimension N | 3.35 in |
Dimension X | M10 x 1.5 |
Dimension Z | M8 x 1 |
Dimension D1 | 2.11 in |
Dimension L | 1.67 in |
Overall Length | 15.37 in |
Dimension A | 5.47 in |
Dimension D2 | 2.98 in |
Keyway Size | 1/4" Square x 1" |
Dimension E | 4.64 in |
Dimension B | 3.42 in |
Dimension D | 1.71 in |
Shaft Dia. (Dimension U) | 1 in |
Overall Width | 4.64 in |
Overall Height | 6.66 in |
Mount Hole Center-to-Center Width | 3.35 in |
Output Shaft Diameter | 1 in |
Output Shaft Height | 2.11 in |
Keyway Width | 1/4 in |
Keyway Depth | 1 in |
Mount Hole Center-to-Center Length | 5.47 in |
Description
AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 33.6 RPM, Maximum Torque 300 in-lb, Overhung Load Capacity 550 ft-lb, Rotation CW/CCW, Output Shaft Height 2.11 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 50:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 41C242
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC106-1200)
- CAMPBELL HAUSFELD Oil Sight Glass (ST191700AV)
- DEWALT Grease Gun Hose Assembly, 42In, 10000 psi (DCGG5703-42)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF55)
- BISON GEAR & ENGINEERING AC Gearmotor, 1,730.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-730A0240)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0020)
- BISON GEAR & ENGINEERING AC Gearmotor, 480.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0080F)
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- BISON GEAR & ENGINEERING AC Gearmotor, 180.0 in-lb Max. Torque, 56.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0030)
- LEESON AC Gearmotor, TEFC, 28RPM, 115VAC, 100 in-lb (M1125129.00)
- Bison Gear & Engineering AC Gear Motors