Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 295.0 in-lb Max. Torque, 11.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 026-720A0150
Zoro # G6781512
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 295 in-lb
- Gearmotor Shaft Type Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bison Gear & Engineering
- MFR # 026-720A0150
- Zoro # G6781512
- UPC # 845171006952
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 13.06 in |
Keyway Size Type | 3/16 sq in x 3/16 in |
Dimension C | 1.91 in |
Shaft Dia. (Dimension U) | 3/4 in |
Height (Dimension O) | 5.96 in |
Overall Length | 13.12 in |
Dimension D1 | 1.91 in |
Dimension D2 | 2.98 in |
Dimension F | 2.95 in |
Dimension Z | M6 x 1 x 10mm |
Dimension D | 1.52 in |
Dimension H | 1.47 in |
Dimension AA | 3.82 in |
Dimension X | M10 x 1.5 |
Keyway Size | 3/16" Square x 3/16" |
Dimension N | 3.74 in |
Dimension B | 3.04 in |
Dimension A | 4.94 in |
Dimension L | 1.47 in |
Dimension E | 4.06 in |
Mount Hole Center-to-Center Length | 4.94 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/16 in |
Overall Height | 6.08 in |
Output Shaft Height | 1.91 in |
Mount Hole Center-to-Center Width | 3.04 in |
Overall Width | 4.06 in |
Output Shaft Diameter | 3/4 in |
Description
AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 11.2 RPM, Maximum Torque 295 in-lb, Overhung Load Capacity 635 ft-lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 115V AC, Inverter Rated Yes, Gear Ratio 150:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number 24MA47
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Actuator, Roller Lever (450)
- RULAND Shaft Collar, Clamp, 1Pc, 28mm, Steel (MCL-28-F)
- NTN JEL206103C3L0 14, Ball Insert Brg 1125 In Id X 24409 In Od X 14055 In W Eccenctric Collar (JEL206-103C3/L0 14)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41424)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 570.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0150F)
- BISON GEAR & ENGINEERING AC Gearmotor, 1,730.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-730A0240)
- BISON GEAR & ENGINEERING AC Gearmotor, 480.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0080F)
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0050F)
- NORD AC Gearmotor, 7,523.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK773.1-100LP/4, 57.64)
- Bison Gear & Engineering Gearmotors