Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 283RPM, 230/460V
Mfr # 017-482-0006
Zoro # G9652907
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 12.76 in
- Standards RoHS Compliant
- Phase Three
- Rotation CW/CCW
- Lubrication Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 017-482-0006
- Zoro # G9652907
- UPC # 00663001081784
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.76 in |
Overall Length | 14.26 in |
Overall Width | 8.13 in |
Overall Height | 6.63 in |
Keyway Length | 1 1/8 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/16 in |
Mount Hole Center-to-Center Length | 7.13 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 1/2 in |
Housing Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Width | 2.5 in |
Description
AC Gearmotor, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 103 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 6.1:1, Shaft Orientation Parallel, Motor Duty Class Continuous, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Throttle Valve Seat 06552, 1/pk (06552)
- DAYTON Motor Start Capacitr, 88-108 MFD, 220-250V (2MER8)
- SOLBERG Liquid Separator, 60 cfm, 1-1/4 in. NPT (STS-125C)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 54 in L Outside, 11/32 in THK (A52R)
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0020)
- BISON GEAR & ENGINEERING AC Gearmotor, 380.0 in-lb Max. Torque, 16.8 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0100)
- BISON GEAR & ENGINEERING AC Gearmotor, 33RPM, 115V (016-175-0049)
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0240F)
- DAYTON AC Gearmotor, 357.0 in-lb Max. Torque, 155 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX4)
- Bison Gear & Engineering Gearmotors