Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 282RPM, 115V
Mfr # 014-482-3006
Zoro # G9652721
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 12.33 in
- Standards RoHS Compliant
- Rotation CW/CCW
- Overall Length 13.83 in
- Gear Material Steel (Balance Spur)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 014-482-3006
- Zoro # G9652721
- UPC # 00845171002244
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.33 in |
Overall Length | 13.83 in |
Overall Width | 8.13 in |
Overall Height | 6.63 in |
Mount Hole Center-to-Center Length | 7.13 in |
Housing Mount Hole Size | 7/16 in |
Output Shaft Length | 1 1/2 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Width | 2.5 in |
Keyway Length | 1 1/8 in |
Keyway Depth | 3/16 in |
Output Shaft Diameter | 3/4 in |
Description
AC Gearmotor, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 70 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 6.1:1, Shaft Orientation Parallel, Motor Insulation Class B, Motor Duty Class Continuous, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (VHN8-8FV)
- CAMOZZI Right Angle Flow Control Valves, G1/8 (TMCU 974-1/8-6)
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCX7)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- BISON GEAR & ENGINEERING AC Gearmotor, 380.0 in-lb Max. Torque, 16.8 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0100)
- BISON GEAR & ENGINEERING AC Gearmotor, 33RPM, 115V (016-175-0049)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0060)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- DAYTON DC Gearmotor, 464.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (6Z416)
- Bison Gear & Engineering Gearmotors