Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 25RPM, 230V
Mfr # 017-650-0070
Zoro # G9652800
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 14.63 in
- Standards RoHS Compliant
- Overall Length 16.63 in
- Gear Ratio 69.7:1
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bison Gear & Engineering
- MFR # 017-650-0070
- Zoro # G9652800
- UPC # 00845171003524
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 14.63 in |
Overall Length | 16.63 in |
Keyway Depth | 3/16 in |
Output Connection Depth | 2 in |
Keyway Width | 3/16 in |
Keyway Length | 1 1/8 in |
Output Shaft Diameter | 3/4 in |
Details
Item | AC Gearmotor |
Standards | RoHS Compliant |
Gear Ratio | 69.7:1 |
Phase | Three |
Lubrication | Oil |
Motor Frame Designation | 42 NEMA |
IP Rating | IP44 |
Input Horsepower | 0.25 hp |
Maximum Torque | 490 in-lb |
Motor Duty Class | Continuous |
Full Load Current | 0.8 A |
Operating Voltage | 230V AC |
Keyway Type | Square |
Maximum Output Speed | 38 RPM |
Number of Stages | 3 |
Description
AC Gearmotor, Maximum Torque 490 in-lb, Operating Voltage 230V AC, Gear Ratio 69.7:1, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L470 V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (5L470)
- NATIONAL DETROIT Variable Speed Quiet Sander, 6" (DAQ)
- BESTORQ Bestorq Timing Belt Model 760-8M-15 - 29.92 in Outside Length - 0.47 in Top Width (760-8M-15)
- BESTORQ 5VX978 Cogged Belt, 97.8 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX978)
- BISON GEAR & ENGINEERING AC Gearmotor, 480.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0080F)
- BISON GEAR & ENGINEERING AC Gearmotor, 380.0 in-lb Max. Torque, 16.8 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0100)
- BISON GEAR & ENGINEERING AC Gearmotor, 20RPM, 115/230V (016-246-6082)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 180.0 in-lb Max. Torque, 56.2 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0030)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX6)
- Bison Gear & Engineering AC Gear Motors