Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 240RPM, 115V
Mfr # 016-101-0007
Zoro # G9652259
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 6.44 in
- Standards RoHS Compliant
- Gear Type Helical (1st Stage)
- Gear Material Powdered Metal/Steel
- Lubrication Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 016-101-0007
- Zoro # G9652259
- UPC # 00845171002480
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 6.44 in |
Overall Length | 7.86 in |
Keyway Length | 3/4 in |
Output Shaft Diameter | 1/2 in |
Housing Mount Hole Size | 0.28 in |
Keyway Width | 1/8 in |
Keyway Depth | 1/8 in |
Mount Hole Center-to-Center Length | 3.75 in |
Output Shaft Length | 3/4 in |
Mount Hole Center-to-Center Width | 1.88 in |
Output Connection Depth | 1 7/16 in |
Description
AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Open Air-Over, Totally Enclosed Fan-Cooled, Totally Enclosed Nonventilated, Maximum Torque 13 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 6.7:1, Shaft Orientation Parallel, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Vent Type None, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 8oz. (20010)
- DEUBLIN Union, CG/C, 1/2in NPT RH RTR (157-2003-001)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Plastic (MCL-10-P)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0050F)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 440.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-720A0120)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- BISON GEAR & ENGINEERING AC Gearmotor, 480.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0080F)
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 8.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L519)
- Bison Gear & Engineering AC Gear Motors