Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 21.5RPM, 230/460V
Mfr # 017-482-0095
Zoro # G9652791
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 12.76 in
- Standards RoHS Compliant
- Gear Type Spur
- Rotation CW/CCW
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bison Gear & Engineering
- MFR # 017-482-0095
- Zoro # G9652791
- UPC # 00663001081647
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.76 in |
Overall Length | 14.26 in |
Overall Height | 6.63 in |
Overall Width | 8.13 in |
Output Shaft Length | 1 1/2 in |
Keyway Depth | 3/16 in |
Keyway Length | 1 1/8 in |
Keyway Width | 3/16 in |
Output Shaft Diameter | 3/4 in |
Housing Mount Hole Size | 7/16 in |
Mount Hole Center-to-Center Length | 7.13 in |
Mount Hole Center-to-Center Width | 2.5 in |
Description
AC Gearmotor, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 1,017 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 78.9:1, Shaft Orientation Parallel, Motor Duty Class Continuous, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shank Coupling (3LZ18)
- DAYTON Roller Chain, Riveted, 120 ANSI, 10 ft. (2YDX2)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 144" (BB144)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16618 (08Z-616)
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0050F)
- BISON GEAR & ENGINEERING AC Gearmotor, 380.0 in-lb Max. Torque, 16.8 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0100)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 570.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0150F)
- BISON GEAR & ENGINEERING AC Gearmotor, 440.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-720A0120)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z084)
- Bison Gear & Engineering AC Gear Motors