Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 191.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase
Mfr # 027-730G0020
Zoro # G7135405
original price:
$1,090.00
7% off
new price: $1,003.99
/ea
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 191 in-lb
- Gearmotor Shaft Type Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 027-730G0020
- Zoro # G7135405
- UPC # 845171007263
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 16.13 in |
Keyway Size Type | 1/4 sq in x 1/4 in |
Dimension H | 1.87 in |
Dimension D2 | 2.98 in |
Dimension X | M10 x 1.5 |
Dimension D1 | 2.28 in |
Dimension AA | 4.56 in |
Dimension F | 3.74 in |
Overall Length | 14.34 in |
Dimension L | 1.87 in |
Height (Dimension O) | 7.12 in |
Dimension D | 1.81 in |
Dimension E | 5.61 in |
Dimension A | 6.14 in |
Dimension C | 2.28 in |
Shaft Dia. (Dimension U) | 1 1/4 in |
Dimension Z | M8 x 1.25 |
Dimension B | 3.62 in |
Keyway Size | 1/4" Square x 1/4" |
Dimension N | 3.74 in |
Mount Hole Center-to-Center Width | 3.63 in |
Keyway Width | 1/4 in |
Overall Height | 7.63 in |
Output Shaft Diameter | 1 1/4 in |
Keyway Depth | 1/4 in |
Overall Width | 5.61 in |
Mount Hole Center-to-Center Length | 6.14 in |
Output Shaft Height | 2.28 in |
Description
AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 84.3 RPM, Maximum Torque 191 in-lb, Overhung Load Capacity 565 ft-lb, Rotation CW/CCW, Output Shaft Height 2.28 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 20:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (CX210)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- CLIMAX METAL PRODUCTS H2C-200 Two-Piece Clamping Collar Recessed Screw (H2C-200)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDD5)
- BISON GEAR & ENGINEERING AC Gearmotor, 55.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0050F)
- BISON GEAR & ENGINEERING AC Gearmotor, 33RPM, 115V (016-175-0049)
- DAYTON Dc Gearmotor, 50.0 in-lb Max. Torque, 0.5 RPM Nameplate RPM, 12V DC Voltage (1LNG3)
- Bison Gear & Engineering AC Gear Motors