Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 180.0 in-lb Max. Torque, 33.6 RPM Nameplate RPM, 230V AC Voltage, 3 Phase
Mfr # 027-720G0050
Zoro # G6871645
original price:
$845.00
7% off
new price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 180 in-lb
- Gearmotor Shaft Type Hollow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 027-720G0050
- Zoro # G6871645
- UPC # 845171007034
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 13.06 in |
Keyway Size Type | 3/16 sq in x 3/16 in |
Keyway Size | 3/16" Square x 3/16" |
Shaft Dia. (Dimension U) | 3/4 in |
Height (Dimension O) | 5.96 in |
Dimension AA | 3.82 in |
Dimension H | 1.47 in |
Dimension C | 1.91 in |
Overall Length | 13.09 in |
Dimension F | 2.95 in |
Dimension N | 3.74 in |
Dimension D2 | 2.98 in |
Dimension D | 1.52 in |
Dimension E | 4.06 in |
Dimension A | 4.94 in |
Dimension B | 3.04 in |
Dimension D1 | 1.91 in |
Dimension L | 1.47 in |
Mount Hole Center-to-Center Width | 3.04 in |
Mount Hole Center-to-Center Length | 4.94 in |
Output Shaft Height | 1.91 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/16 in |
Overall Width | 4.06 in |
Output Shaft Diameter | 3/4 in |
Overall Height | 6.08 in |
Description
AC Gearmotor, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 33.6 RPM, Maximum Torque 180 in-lb, Overhung Load Capacity 430 ft-lb, Rotation CW/CCW, Output Shaft Height 1.91 in, Mounting Orientation Any Angle, Operating Voltage 230V AC, Inverter Rated Yes, Gear Ratio 50:1, Brake Type None, Shaft Orientation Right Angle, Output Shaft Type Hollow, Motor Insulation Class F, Compatible Capacitor Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK65X1)
- SKF SKF-6006 2Z/C3, Single Row Ball Brgs, 6006 2ZC3 (6006 2Z/C3)
- BSC PREFERRED V-Belt, Cogged 5/8 X 115 (5VX1150)
- ALLEN BRADLEY Ac Drive 25BD010N114 (25B-D010N114)
- BISON GEAR & ENGINEERING AC Gearmotor, 440.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-720A0120)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0060)
- BISON GEAR & ENGINEERING AC Gearmotor, 20RPM, 115/230V (016-246-6082)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 1,730.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-730A0240)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 30.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF8)
- Bison Gear & Engineering Gearmotors