Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 17RPM, 230V
Mfr # 017-247-1102
Zoro # G9652581
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS Compliant
- Phase Three
- Overall Length 11.41 in
- Lubrication Oil
- Gear Ratio 102.4:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 017-247-1102
- Zoro # G9652581
- UPC # 00663001081289
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Overall Length | 11.41 in |
Overall Height | 5.19 in |
Keyway Width | 3/16 in |
Output Shaft Length | 1 9/16 in |
Housing Mount Hole Size | 9/32 in |
Output Connection Depth | 2 in |
Output Shaft Diameter | 3/4 in |
Keyway Depth | 3/16 in |
Mount Hole Center-to-Center Length | 4 in |
Mount Hole Center-to-Center Width | 1.5 in |
Keyway Length | 1 in |
Description
AC Gearmotor, Maximum Torque 350 in-lb, Operating Voltage 230V AC, Gear Ratio 102.4:1, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (H2C)
- GATES Polyflex JB Belts, 2/11M1850JB (2/11M1850JB)
- MOTOR GUARD Air Filter Kit (241)
- ZORO SELECT V-Belt, B76 (51EU30)
- BISON GEAR & ENGINEERING AC Gearmotor, 33RPM, 115V (016-175-0049)
- BISON GEAR & ENGINEERING AC Gearmotor, 1,730.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-730A0240)
- BISON GEAR & ENGINEERING AC Gearmotor, 440.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-720A0120)
- BISON GEAR & ENGINEERING AC Gearmotor, 20RPM, 115/230V (016-246-6082)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 90.0 in-lb Max. Torque, 112.4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0015)
- DAYTON AC Gearmotor, 220.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z843)
- Bison Gear & Engineering AC Gear Motors