Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 13RPM, 230V
Mfr # 017-485-0131
Zoro # G9652940
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 13.86 in
- Standards RoHS Compliant
- Lubrication Oil
- Phase Three
- Overall Length 15.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bison Gear & Engineering
- MFR # 017-485-0131
- Zoro # G9652940
- UPC # 00663001081920
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 13.86 in |
Overall Length | 15.36 in |
Overall Width | 8.13 in |
Overall Height | 6.63 in |
Housing Mount Hole Size | 0.44 in |
Keyway Length | 1 1/8 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 7.13 in |
Mount Hole Center-to-Center Width | 2.5 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Length | 1 1/2 in |
Keyway Depth | 3/16 in |
Description
AC Gearmotor, Maximum Torque 950 in-lb, Operating Voltage 230V AC, Gear Ratio 130.8:1, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR PLUG ""T"" 1/4""MNPT (12125)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- BANDO TimingBelt, Synchro-Link, Neoprene, 263L100 (263L100G)
- FESTO Compact Cylinder ADN-20-40-A-P-A (ADN-20-40-A-P-A)
- BISON GEAR & ENGINEERING AC Gearmotor, 16RPM, 115/230V (016-246-6102)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0060)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 380.0 in-lb Max. Torque, 16.8 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0100)
- BISON GEAR & ENGINEERING AC Gearmotor, 900.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0240F)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- LEESON AC Gearmotor, TEFC, 28RPM, 115VAC, 100 in-lb (M1125129.00)
- Bison Gear & Engineering AC Gear Motors