Shop All AC Gear Motors
Bison Gear & Engineering
AC Gearmotor, 135RPM, 115V
Mfr # 014-482-2012
Zoro # G9652749
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 12.76 in
- Standards RoHS Compliant
- Lubrication Oil
- Gear Type Spur
- Overall Length 14.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bison Gear & Engineering
- MFR # 014-482-2012
- Zoro # G9652749
- UPC # 00845171002190
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.76 in |
Overall Length | 14.26 in |
Overall Height | 6.63 in |
Overall Width | 8.13 in |
Output Shaft Diameter | 3/4 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Width | 2.5 in |
Keyway Depth | 3/16 in |
Keyway Length | 1 1/8 in |
Housing Mount Hole Size | 7/16 in |
Output Shaft Length | 1 1/2 in |
Mount Hole Center-to-Center Length | 7.13 in |
Description
AC Gearmotor, Motor Type Split-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 215 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 12.7:1, Shaft Orientation Parallel, Motor Insulation Class B, Motor Duty Class Continuous, AGMA Gear Class Class 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 3" Style 220 Urethane, CHB2206UR (CHB2206UR)
- WEG 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (07518OT3E365T-W40)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34X62X8 CRW1 R)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80273008, Return Line, 10 micron, Outside-In (MF0063164)
- BISON GEAR & ENGINEERING AC Gearmotor, 73.0 in-lb Max. Torque, 84.3 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-720G0020)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- BISON GEAR & ENGINEERING AC Gearmotor, 300.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (027-725G0050F)
- BISON GEAR & ENGINEERING AC Gearmotor, 480.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (026-725E0080F)
- BISON GEAR & ENGINEERING AC Gearmotor, 33RPM, 115V (016-175-0049)
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R94)
- Bison Gear & Engineering Gearmotors